AFL Telecommunications FC000034-PS LG-55-U-0 Inline and Butt Style Closure | Graybar Store
     
AFL Telecommunications - LG-55-U-0 Inline and Butt Style Closure - FC000034-PS
+ / - Hover over image to Zoom
Other Views

    LG-55-U-0 Inline and Butt Style Closure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FC000034-PS
    SKU: 25275832
    $191.98
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt, Inline
    Kit Includes:(1) Dual Cable Entry Port Kit and A Grounding Terminal, (2) Cable Grounding Kits, (2) Cable Kits for Sealing/Retention
    Max. Single Fusion Splice Capacity:24
    No. of Ports:2
    Style:Splice Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FC000034-PS
    • Style Splice Closure
    • No. of Ports 2
    • UNSPSC 43223338
    • Closure Type Butt, Inline
    • Kit Includes (1) Dual Cable Entry Port Kit and A Grounding Terminal, (2) Cable Grounding Kits, (2) Cable Kits for Sealing/Retention
    • Max. Single Fusion Splice Capacity 24
    • Country of Origin MX - Mexico
    Product Overview:
    LG-55-U-0 Inline and Butt Style Closure