AFL Telecommunications FC000023 Inline, (2) 6 Fiber Single Fusion Splice Organizers, (2) Grounding Terminals, (4) Individual Self-Sealing Ports | Graybar Store
     
AFL Telecommunications - Inline, (2) 6 Fiber Single Fusion Splice Organizers, (2) Grounding Terminals, (4) Individual Self-Sealing Ports - FC000023
+ / - Hover over image to Zoom
Other Views

    Inline, (2) 6 Fiber Single Fusion Splice Organizers, (2) Grounding Terminals, (4) Individual Self-Sealing Ports

    Manufacturer: AFL Telecommunications
    Manufacturer #: FC000023
    SKU: 25275831
    $264.40
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Inline
    Kit Includes:(2) 6 Fiber Single Fusion Splice Organizers, (2) Grounding Terminals, (4) Individual Self-Sealing Ports
    Max. Single Fusion Splice Capacity:12 (Single Fusion), 48 (Mass Fusion)
    No. of Ports:8
    Style:Aerial Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FC000023
    • Style Aerial Closure
    • No. of Ports 8
    • Closure Type Inline
    • Kit Includes (2) 6 Fiber Single Fusion Splice Organizers, (2) Grounding Terminals, (4) Individual Self-Sealing Ports
    • Max. Single Fusion Splice Capacity 12 (Single Fusion), 48 (Mass Fusion)
    • Country of Origin MX - Mexico
    Product Overview:
    Inline, (2) 6 Fiber Single Fusion Splice Organizers, (2) Grounding Terminals, (4) Individual Self-Sealing Ports