AFL Telecommunications FC000010-PS Butt, (5) Cable Kits for Sealing/Retention and a Grounding Terminal, 2592 (Mass Fusion), 864 (Single Fusion), 5, Dome Closure | Graybar Store
     
AFL Telecommunications - Butt, (5) Cable Kits for Sealing/Retention and a Grounding Terminal, 2592 (Mass Fusion), 864 (Single Fusion), 5, Dome Closure - FC000010-PS
+ / - Hover over image to Zoom
Other Views

    Butt, (5) Cable Kits for Sealing/Retention and a Grounding Terminal, 2592 (Mass Fusion), 864 (Single Fusion), 5, Dome Closure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FC000010-PS
    SKU: 25275830
    $1,078.58
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Kit Includes:(5) Cable Kits for Sealing/Retention and a Grounding Terminal
    Max. Single Fusion Splice Capacity:2592 (Mass Fusion), 864 (Single Fusion)
    No. of Ports:5
    Style:Dome Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FC000010-PS
    • Style Dome Closure
    • No. of Ports 5
    • Closure Type Butt
    • Kit Includes (5) Cable Kits for Sealing/Retention and a Grounding Terminal
    • Max. Single Fusion Splice Capacity 2592 (Mass Fusion), 864 (Single Fusion)
    • Country of Origin MX - Mexico
    Product Overview:
    Butt, (5) Cable Kits for Sealing/Retention and a Grounding Terminal, 2592 (Mass Fusion), 864 (Single Fusion), 5, Dome Closure