Jonard Tools FC-220 Fiber Cleaver | Graybar Store
     
Jonard Tools - Fiber Cleaver - FC-220
+ / - Hover over image to Zoom
Other Views

    Fiber Cleaver

    Manufacturer: Jonard Tools
    Manufacturer #: FC-220
    SKU: 25844112
    $146.14
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
    The FC-220 is a single fiber cleaver designed to accommodate either 900µm buffered or 250µm coated fiber.
    The FC-220 is a single fiber cleaver designed to accommodate either 900microm buffered or 250microm coated fiber. The FC-220 cleaver's quick and easy three-step operation is well suited for mechanical splice and quick termination field connector applications. The leaf spring base is ruled to allow for cleave lengths of 2 to 20mm. The standard carbide blade will perform up to 6000 cleaves.Replacement Parts Available:FC-4 - Replacement BladeFC-65 - Replacement Leaf Spring