Philips Lighting FBX24LL40-UNV High Bay, LED, 120/277V, 4000K, High Bay Mount, 124/142/178/190/212/255/265/315/61/88W, Direct, 24000 lm Lumens | Graybar Store
     
Philips Lighting - High Bay, LED, 120/277V, 4000K, High Bay Mount, 124/142/178/190/212/255/265/315/61/88W, Direct, 24000 lm Lumens - FBX24LL40-UNV
+ / - Hover over image to Zoom
Other Views

    High Bay, LED, 120/277V, 4000K, High Bay Mount, 124/142/178/190/212/255/265/315/61/88W, Direct, 24000 lm Lumens

    Manufacturer: Philips Lighting
    Manufacturer #: FBX24LL40-UNV
    SKU: 25845419
    $293.42
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Mount Type:High Bay Mount
    Additional Features:The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology
    Lamp Watts:124, 142, 178, 190, 212, 255, 265, 315, 61 and 88W
    Light Distribution:Direct
    Lumens:24000 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # FBX24LL40-UNV
    • UNSPSC 39111501
    • Additional Features The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Lamp Watts 124, 142, 178, 190, 212, 255, 265, 315, 61 and 88W
    • Light Distribution Direct
    • Lumens 24000 Lumens
    • Mount Type High Bay Mount
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FBX LED High Bay