Philips Day-Brite FBX16LL40-UNV High Bay, LED, 120/208/240/277/347/480/UNIVV, 4000K, High Bay Mount, 124/142/178/190/212/255/265/315/61/88W, Direct | Graybar Store
Message Dialog
Display Update Message
17263
25695344
[
{
"catentry_id" : "689242",
"Attributes" : {
"Quick Order_Y":"9"
,
"Color Temperature (Kelvin)_4000":"20"
,
"Mount Type_High Bay Mount":"21"
,
"Additional Features_The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology":"22"
,
"Lamp Watts_124, 142, 178, 190, 212, 255, 265, 315, 61 and 88W":"23"
,
"Light Distribution_Direct":"24"
,
"Lumens_16000 Lumens":"25"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39111501":"3"
,
"Lamp Type_LED":"4"
,
"Voltage_120/208/240/277/347/480/UNIV V":"5"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"Item Group_High Bay":"8"
,
"SAP Material Type_ZSTD":"10"
,
"SAP POA_PA":"11"
,
"SAP GTIN_781370009946":"12"
,
"SAP Country of Origin_US - USA":"13"
,
"SAP Country Name_USA":"14"
,
"SAP Country Code_US":"15"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"16"
,
"CFP_APP":"17"
,
"SAP Unit_EA":"18"
,
"SAP Prefix Purchase Group_TOMPD":"19"
},
}
]
High Bay, LED, 120/208/240/277/347/480/UNIVV, 4000K, High Bay Mount, 124/142/178/190/212/255/265/315/61/88W, Direct
Manufacturer:
Philips Day-Brite
Manufacturer #:
FBX16LL40-UNV
SKU:
25695344
Checking Pricing
Quick Order:Y
Color Temperature (Kelvin):4000
Mount Type:High Bay Mount
Additional Features:The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology
Lamp Watts:124, 142, 178, 190, 212, 255, 265, 315, 61 and 88W
Light Distribution:Direct
Lumens:16000 Lumens
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Philips Day-Brite
Manufacturer #
FBX16LL40-UNV
UNSPSC
39111501
Additional Features
The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology
Color Temperature (Kelvin)
4000
Lamp Type
LED
Lamp Watts
124, 142, 178, 190, 212, 255, 265, 315, 61 and 88W
Light Distribution
Direct
Lumens
16000 Lumens
Mount Type
High Bay Mount
Voltage
120/208/240/277/347/480/UNIV V
Country of Origin
US - USA
Product Overview:
FBX LED High Bay