Viavi FBPT-U12M Universal Tip, 1.25mm APC Patch Cord | Graybar Store
     
Viavi - Universal Tip, 1.25mm APC Patch Cord - FBPT-U12M
+ / - Hover over image to Zoom
Other Views

    Universal Tip, 1.25mm APC Patch Cord

    Manufacturer: Viavi
    Manufacturer #: FBPT-U12M
    SKU: 25214124
    $88.74
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # FBPT-U12M
    • For Use With FiberChek Probe Microscope
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tip, Universal 2.5mm APC Patch Cord, for FBP Series Probes