Siemon FBPLCLC5L-02AQC Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM3), 2 M. L, 2 | Graybar Store
     
Siemon - Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM3), 2 M. L, 2 - FBPLCLC5L-02AQC
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM3), 2 M. L, 2

    Manufacturer: Siemon
    Manufacturer #: FBPLCLC5L-02AQC
    SKU: 25678395
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    No. of Connectors:2
    Length:2 m
    Connector Configurations:LC to LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FBPLCLC5L-02AQC
    • Fiber Cord Type Duplex
    • Jacket Color Aqua
    • No. of Connectors 2
    • Connector Configurations LC to LC
    • Fiber Category Multimode (OM3)
    • Length 2 m
    • ECCN EAR99
    Product Overview:
    LC to LC, Duplex, Aqua, Multimode - OM3, 2 m, 2