Siemon FBP-LCULCUL-01 Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 1 M. L, 2 | Graybar Store
     
Siemon - Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 1 M. L, 2 - FBP-LCULCUL-01
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 1 M. L, 2

    Manufacturer: Siemon
    Manufacturer #: FBP-LCULCUL-01
    SKU: 25617985
    $52.22
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:1 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FBP-LCULCUL-01
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • Length 1 m
    • ECCN EAR99
    Product Overview:
    LC to LC, Duplex, Yellow, Singlemode - OS2, 1 m, 2