Panduit FBC2X2OR Fiber Raceway Fitting, Coupler, 2 x 2 in, ABS, 1.64 H in, Orange, 1.64 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Coupler, 2 x 2 in, ABS, 1.64 H in, Orange, 1.64 in. H - FBC2X2OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Coupler, 2 x 2 in, ABS, 1.64 H in, Orange, 1.64 in. H

    Manufacturer: Panduit
    Manufacturer #: FBC2X2OR
    SKU: 22121574
    $13.53
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Fitting Type:Coupler
    Size:2 x 2 in
    Material:ABS
    Dimensions:1.64 H in
    Height:1.64 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FBC2X2OR
    • Color Orange
    • Dimensions 1.64 H in
    • Size 2 x 2 in
    • UNSPSC 39131700
    • Fitting Type Coupler
    • Height 1.64 in.
    • Material ABS
    • SKU Spec Sheet
      FBC2X2OR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 x 2 FiberRunner Coupler