L. H. Dottie FB5054 Flexible Bit, 1/2 x 54 in. | Graybar Store
     
L. H. Dottie - Flexible Bit, 1/2 x 54 in. - FB5054
+ / - Hover over image to Zoom
Other Views

    Flexible Bit, 1/2 x 54 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: FB5054
    SKU: 25321608
    $60.96
    Checking Pricing
         
    Additional Features:Features: Self Feeding Point, Flexible Spring Steel Shaft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FB5054
    • Type Flex A Bit
    • UNSPSC 27111537
    • Additional Features Features: Self Feeding Point, Flexible Spring Steel Shaft
    • Materials Steel
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1/2 X 54" Flex - A - Bit