Arlington FB444 Fan & Fixture Mounting Box, Use with 1/2 in. and 5/8 in. Drywall, 25.6 cu. in. Capacity | Graybar Store
     
Arlington - Fan & Fixture Mounting Box, Use with 1/2 in. and 5/8 in. Drywall, 25.6 cu. in. Capacity - FB444
+ / - Hover over image to Zoom
Other Views

    Fan & Fixture Mounting Box, Use with 1/2 in. and 5/8 in. Drywall, 25.6 cu. in. Capacity

    Manufacturer: Arlington
    Manufacturer #: FB444
    SKU: 22118582
    $6.98
    Checking Pricing
         
    Box Depth (Inches):4 in.
    Mounting Type:Ceiling Joist
    Size:5.33 in. W x 4.716 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB444
    • Size 5.33 in. W x 4.716 in. H
    • UNSPSC 39121316
    • Box Depth (Inches) 4 in.
    Product Overview:
    Fan & fixture box for use with 1/2 in. or 5/8 in. drywall applications.