Federal Signal FB2PST-120C Fireball Strobe Warning Light, Clear | Graybar Store
     
Federal Signal - Fireball Strobe Warning Light, Clear - FB2PST-120C
+ / - Hover over image to Zoom
Other Views

    Fireball Strobe Warning Light, Clear

    Manufacturer: Federal Signal
    Manufacturer #: FB2PST-120C
    SKU: 93167817
    $434.79
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # FB2PST-120C
    • UNSPSC 39111706
    Product Overview:
    Fireball Strobe Warning Light 120V Clear - Available in 12-24VDC, 120VAC and 240VAC, Six dome colors, 10,000 hour strobe tube, Integrated 1/2-inch pipe and surface mount, Indoor/outdoor use, Type 4X IP66 enclosure, UL and cUL Listed, CSA Certified
    Fireball Strobe Warning Light 120V Clear - Available in 12-24VDC, 120VAC and 240VAC, Six dome colors, 10,000 hour strobe tube, Integrated 1/2-inch pipe and surface mount, Indoor/outdoor use, Type 4X IP66 enclosure, UL and cUL Listed, CSA Certified