Hubbell Wiring Device - Kellems SA3182 FB Carpet Flange, Round 5.25 in. Dia., Brushed Aluminum | Graybar Store
     
Hubbell Wiring Device - Kellems - FB Carpet Flange, Round 5.25 in. Dia., Brushed Aluminum - SA3182
+ / - Hover over image to Zoom
Other Views

    FB Carpet Flange, Round 5.25 in. Dia., Brushed Aluminum

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA3182
    SKU: 88129124
    $118.07
    Checking Pricing
         
    Material Finish:Brushed Aluminum
    Size (Inches):5.25 in. Dia.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA3182
    • Application In-Floor Delivery Systems
    • UNSPSC 39121302
    • Material Finish Brushed Aluminum
    Product Overview:
    Flush concrete floor box series, 5.25 in. dia. round carpet flange, brushed aluminum.