Allied Moulded Products FB-1 Rectangular Polycarbonate Floor Box, Brass Cover, Screw Plug, 25.0 cu. in. Capacity | Graybar Store
     
Allied Moulded Products - Rectangular Polycarbonate Floor Box, Brass Cover, Screw Plug, 25.0 cu. in. Capacity - FB-1
+ / - Hover over image to Zoom
Other Views

    Rectangular Polycarbonate Floor Box, Brass Cover, Screw Plug, 25.0 cu. in. Capacity

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-1
    SKU: 25372979
    $58.78
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Capacity (Cubic Inch):24.5 cu. in.
    Color:Black
    No. of Hubs:1 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-1
    • Color Black
    • UNSPSC 39121307
    • Box Depth (Inches) 3-1/2 in.
    Product Overview:
    Rectangular floor box assembly with a brass simplex device cover.
    65