AFL Telecommunications FAST-ST-MM62.5-6 FASTConnect® Field-Installable ST Connector, Multimode 62.5/125, OM1, Beige, 6 Pack | Graybar Store
     
AFL Telecommunications - FASTConnect® Field-Installable ST Connector, Multimode 62.5/125, OM1, Beige, 6 Pack - FAST-ST-MM62.5-6
+ / - Hover over image to Zoom
Other Views

    FASTConnect® Field-Installable ST Connector, Multimode 62.5/125, OM1, Beige, 6 Pack

    Manufacturer: AFL Telecommunications
    Manufacturer #: FAST-ST-MM62.5-6
    SKU: 25418895
    $88.83
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Category:Multimode (OM1)
    Packaging:6 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FAST-ST-MM62.5-6
    • Connector Type ST
    • Type Field-Installable
    • UNSPSC 43223310
    • Fiber Category Multimode (OM1)
    • Technology No-Epoxy/No-Polish
    • Packaging 6 per Package
    • Housing Boot Color Beige
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FASTConnect® ST multimode connector for 62.5 um multimode (OM1) fiber, beige.
    • Low Insertion Loss
    • No Epoxy, No Polish
    • Fiber can be reinserted up to 3x's
    • Field repair/replacement