AFL Telecommunications FAST-LC-MM62.5-100 Field-Installable, Field-Installable Connector, LC, 100 per Package | Graybar Store
     
AFL Telecommunications - Field-Installable, Field-Installable Connector, LC, 100 per Package - FAST-LC-MM62.5-100
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Field-Installable Connector, LC, 100 per Package

    Manufacturer: AFL Telecommunications
    Manufacturer #: FAST-LC-MM62.5-100
    SKU: 25418900
    $1,488.84
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Packaging:100 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FAST-LC-MM62.5-100
    • Connector Type LC
    • Type Field-Installable
    • Adapter Type LC
    • Accessory Type Field-Installable Connector
    • Packaging 100 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable Connector, LC, 100 per Pack