Bussmann (Eaton) BK/S500-500-R S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 500mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 500mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) - BK/S500-500-R
+ / - Hover over image to Zoom
Other Views

    S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 500mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/S500-500-R
    SKU: 25097628
    $149.13
    Checking Pricing
         
    Interrupt Rating:35A at 250VAC
    Voltage Rating:250V
    Frequency Rating:50Hz
    Standard:cURus
    Amps:500mA
    Material:Glass Tube; Nickel-Plated Brass Endcaps
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/S500-500-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 500mA
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Frequency Rating 50Hz
    • Interrupt Rating 35A at 250VAC
    • Standard cURus
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    S500 Series Low Breaking Capacity Fast Acting Glass Tube Fuse, 500mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)