Cablofil (Legrand) FASP600BL FAS Profile Bracket Basket Tray, 24 in. L | Graybar Store
     
Cablofil (Legrand) - FAS Profile Bracket Basket  Tray, 24 in. L - FASP600BL
+ / - Hover over image to Zoom
Other Views

    FAS Profile Bracket Basket Tray, 24 in. L

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP600BL
    SKU: 25183356
    $31.92
    Checking Pricing
         
    Color / Finish:BL
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP600BL
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    Product Overview:
    24 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 20 inches or wall or under floor applications Black Powder Coated for indoor use