Cablofil (Legrand) FASP1000PG Pre-GalvanizedvCablofil FAS Profile Support Bracket, 40 in. | Graybar Store
     
Cablofil (Legrand) - Pre-GalvanizedvCablofil FAS Profile Support Bracket, 40 in. - FASP1000PG
+ / - Hover over image to Zoom
Other Views

    Pre-GalvanizedvCablofil FAS Profile Support Bracket, 40 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP1000PG
    SKU: 99420405
    $38.77
    Checking Pricing
         
    Color / Finish:PG
    Length:40 in. L
    Material Finish:Pre-Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP1000PG
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    • Color / Finish PG
    • Length 40 in. L
    Product Overview:
    40 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze or wall or under floor applications Pre-Galvanized finish is for indoor use