Panduit FAP12WAQLCZ LC, Multimode, Aqua, Black, 1 per Package, Ceramic | Graybar Store
     
Panduit - LC, Multimode, Aqua, Black, 1 per Package, Ceramic - FAP12WAQLCZ
+ / - Hover over image to Zoom
Other Views

    LC, Multimode, Aqua, Black, 1 per Package, Ceramic

    Manufacturer: Panduit
    Manufacturer #: FAP12WAQLCZ
    SKU: 25047838
    $148.85
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Aqua
    Adapter Housing Color:Black
    Packaging:1 per Package
    Adapter Type:LC
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FAP12WAQLCZ
    • Color Aqua
    • Connector Type LC
    • UNSPSC 43223301
    • Adapter Housing Color Black
    • Adapter Type LC
    • Fiber Category Multimode
    • Insert Material Ceramic
    • Packaging 1 per Package
    • SKU Spec Sheet
      FAP12WAQLCZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Multimode, Aqua, Black, 1 per Package, Ceramic