Middle Atlantic Products UQFP-4 Fan Panel, Ultra Quiet, 2 RU | Graybar Store
     
Middle Atlantic Products - Fan Panel, Ultra Quiet, 2 RU - UQFP-4
+ / - Hover over image to Zoom
Other Views

    Fan Panel, Ultra Quiet, 2 RU

    Manufacturer: Middle Atlantic Products
    Manufacturer #: UQFP-4
    SKU: 25219352
    $0.00
    Checking Pricing
         
    Voltage (Volts):120
    Color:Black
    Rack Units:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # UQFP-4
    • Color Black
    • Voltage (Volts) 120
    • Type Fan
    • Rack Units 2
    • Country of Origin CN - China
    Product Overview:
    Ultra quiet fan panel has 4 fans and is rated 120V.
    Ultra Quiet Fan Panel:
    • Racking Height 3-1/2 Inch
    • No of Fans 4
    • Overtemperature Notification Local LED
    • Free Air Rating 100 CFM
    • Max Sound Level 27 dB
    • Black Powder Coat Finish