Air King ASLC50MBG Contractor Pack, Advantage Series Exhaust Fan with Light, 50 CFM, 3.0 Sones, 4 in. Plastic Duct | Graybar Store
     
Air King - Contractor Pack, Advantage Series Exhaust Fan with Light, 50 CFM, 3.0 Sones, 4 in. Plastic Duct - ASLC50MBG
+ / - Hover over image to Zoom
Other Views

    Contractor Pack, Advantage Series Exhaust Fan with Light, 50 CFM, 3.0 Sones, 4 in. Plastic Duct

    Manufacturer: Air King
    Manufacturer #: ASLC50MBG
    SKU: 25414276
    $24.87
    Checking Pricing
         
    CFM:50
    Use With:ASLC50 Series Fans
    Sones:3.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # ASLC50MBG
    • UNSPSC 40101600
    • CFM 50
    • Sones 3.0
    Product Overview:
    Advantage Fan Motor Blade Grill, CFM: 50, Sones: 3