Broan-NuTone 763F NuTone® Fan/Light Finish Pack, Transparent Polymeric Lens, Fits 2 x 6 in. Ceiling Construction, 50 CFM, 2.5 Sones | Graybar Store
     
Broan-NuTone - NuTone® Fan/Light Finish Pack, Transparent Polymeric Lens, Fits 2 x 6 in. Ceiling Construction, 50 CFM, 2.5 Sones - 763F
+ / - Hover over image to Zoom
Other Views

    NuTone® Fan/Light Finish Pack, Transparent Polymeric Lens, Fits 2 x 6 in. Ceiling Construction, 50 CFM, 2.5 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: 763F
    SKU: 25783671
    $48.43
    Checking Pricing
         
    Grill Size:12 L x 10-3/4 W in.
    Housing Dimensions:8-1/4 L x 8 W x 5-3/4 H in.
    Additional Features:Efficient Ventilation; Plug-in Motor and Light; Quiet Operation with One-Piece Molded Blower Wheel and Silent Backdraft
    Duct Size:4 in.
    CFM:50 CFM
    Sones:2.5
    Package Quantity:4 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 763F
    • Additional Features Efficient Ventilation; Plug-in Motor and Light; Quiet Operation with One-Piece Molded Blower Wheel and Silent Backdraft
    • CFM 50 CFM
    • Duct Size 4 in.
    • Grill Size 12 L x 10-3/4 W in.
    • Housing Dimensions 8-1/4 L x 8 W x 5-3/4 H in.
    • Package Quantity 4 per Pack
    • Sones 2.5
    • ECCN EAR99
    Product Overview:
    Fan/Light with Transparent Polymeric Lens and Resin Grille, CFM: 50, Housing Dimensions: 8-1/4 L x 8 W x 5-3/4 H in, Finish: White Enamel (Grill), Sones: 2.5, Grill Size: 10-3/4 W x 12 L in