Air King ASLCHSG Standard Type Housing, Advantage/Economical Series Exhaust Fans with Light, 4 in. Plastic Duct | Graybar Store
     
Air King - Standard Type Housing, Advantage/Economical Series Exhaust Fans with Light, 4 in. Plastic Duct - ASLCHSG
+ / - Hover over image to Zoom
Other Views

    Standard Type Housing, Advantage/Economical Series Exhaust Fans with Light, 4 in. Plastic Duct

    Manufacturer: Air King
    Manufacturer #: ASLCHSG
    SKU: 22053696
    $18.25
    Checking Pricing
         
    CFM:50 to 70 CFM
    Use With:ASLC50 Series Fans; ASLC70 Series Fans
    Sones:3 to 4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # ASLCHSG
    • UNSPSC 40101600
    • CFM 50 to 70 CFM
    • Sones 3 to 4
    Product Overview:
    Advantage Fan Housing, CFM: 50; 70, Sones: 3; 4