Square D (Schneider Electric) FAL340501021 Molded Case Circuit Breaker, 480V 50A,3P,480 V AC,50 A,Circuit Breaker,F-Frame,Thermal Magnetic,UL Listed | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 480V 50A,3P,480 V AC,50 A,Circuit Breaker,F-Frame,Thermal Magnetic,UL Listed - FAL340501021
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 480V 50A,3P,480 V AC,50 A,Circuit Breaker,F-Frame,Thermal Magnetic,UL Listed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL340501021
    SKU: 92104598
    $1,973.24
    Checking Pricing
         
    Amps:50A
    Interrupting Rating:18kA @ 480VAC-25kA @ 240VAC-10kA @ 250VDC,250VDC-480VAC
    Pole:3P
    Voltage (Volts):250 V DC-480 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL340501021
    • Voltage (Volts) 250 V DC-480 V AC
    • UNSPSC 39121616
    • Amps 50A
    • Interrupting Rating 18kA @ 480VAC-25kA @ 240VAC-10kA @ 250VDC,250VDC-480VAC
    • Pole 3P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 480V 50A,3P,480 V AC,50 A,Circuit Breaker,F-Frame,Thermal Magnetic,UL Listed
    UL Listed