Square D (Schneider Electric) FAL32015 Molded Case Circuit Breaker, 15A, 240V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 15A, 240V, F-Frame, Thermal Magnetic - FAL32015
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 15A, 240V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL32015
    SKU: 88240034
    $892.31
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:STANDARD
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL32015
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 15A
    • Interrupting Rating STANDARD
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 15A,15 A,240 V AC,50/60 Hz,F,Hold 275 A, Trip 600 A,Molded Case Circuit Breaker,Thermal Magnetic,UL listed, CSA, IEC,standard
    UL Listed, CSA, IEC