Square D (Schneider Electric) FAL24050 Molded Case Circuit Breaker, 50A, 480V, F-Frame, Thermal Magnetic | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Molded Case Circuit Breaker, 50A, 480V, F-Frame, Thermal Magnetic - FAL24050
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 50A, 480V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL24050
    SKU: 88240005
    $1,097.79
    Checking Pricing
         
    Amps:50A
    Interrupting Rating:18kA @ 480VAC-10kA @ 250VDC-25kA @ 240VAC-10kA @ 415VAC,250VDC-480VAC
    Voltage (Volts):480 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL24050
    • Voltage (Volts) 480 V AC
    • UNSPSC 39121616
    • Amps 50A
    • Interrupting Rating 18kA @ 480VAC-10kA @ 250VDC-25kA @ 240VAC-10kA @ 415VAC,250VDC-480VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 480V 50A,480 V AC,50 A,50/60 Hz,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA
    UL, CSA