Square D (Schneider Electric) FAL24035 Molded Case Circuit Breaker, 35A, 480V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 35A, 480V, F-Frame, Thermal Magnetic - FAL24035
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 35A, 480V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL24035
    SKU: 88240002
    $1,097.79
    Checking Pricing
         
    Amps:35A
    Interrupting Rating:18kA @ 480VAC-10kA @ 250VDC-25kA @ 240VAC-10kA @ 415VAC,250VDC-480VAC
    Voltage (Volts):480 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL24035
    • Voltage (Volts) 480 V AC
    • UNSPSC 39121616
    • Amps 35A
    • Interrupting Rating 18kA @ 480VAC-10kA @ 250VDC-25kA @ 240VAC-10kA @ 415VAC,250VDC-480VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 480V 35A,35 A,480 V AC,50/60 Hz,F-Frame,Molded Case Circuit Breaker,Thermal Magnetic,UL Listed
    UL Listed