Square D (Schneider Electric) FAL22040 Molded Case Circuit Breaker, 40A, 240V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 40A, 240V, F-Frame, Thermal Magnetic - FAL22040
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 40A, 240V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL22040
    SKU: 88239989
    $600.26
    Checking Pricing
         
    Amps:40A
    Interrupting Rating:250VDC-240VAC,5kA @ 250VDC-10kA @ 240VAC
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL22040
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 40A
    • Interrupting Rating 250VDC-240VAC,5kA @ 250VDC-10kA @ 240VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 40A,240 V AC,40 A,50/60 Hz,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA
    UL, CSA