Square D (Schneider Electric) FAL22035 Molded Case Circuit Breaker, 35A, 240V, 2-Pole, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 35A, 240V, 2-Pole, F-Frame, Thermal Magnetic - FAL22035
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 35A, 240V, 2-Pole, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL22035
    SKU: 91018130
    $600.26
    Checking Pricing
         
    Amps:35A
    Interrupting Rating:10kA @ 240VAC-5kA @ 250VDC,240VAC-250VDC
    Pole:2-Pole
    Voltage (Volts):240 V AC-250 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL22035
    • Voltage (Volts) 240 V AC-250 V DC
    • UNSPSC 39121616
    • Amps 35A
    • Interrupting Rating 10kA @ 240VAC-5kA @ 250VDC,240VAC-250VDC
    • Pole 2-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 35A,240 V AC,2P,35 A,Circuit Breaker,F-Frame,Thermal Magnetic,UL Listed
    UL Listed