Square D (Schneider Electric) FAL22020 Molded Case Circuit Breaker, 20A, 240V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 20A, 240V, F-Frame, Thermal Magnetic - FAL22020
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 20A, 240V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL22020
    SKU: 88239985
    $588.08
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:250VDC-240VAC,5kA @ 250VDC-10kA @ 240VAC
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL22020
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 20A
    • Interrupting Rating 250VDC-240VAC,5kA @ 250VDC-10kA @ 240VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 240V 20A,20 A,240 V AC,50/60 Hz,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA
    UL, CSA