Square D (Schneider Electric) FAL14030 Molded Case Circuit Breaker, 30A, 480Y/277V, 1-Pole, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 30A, 480Y/277V, 1-Pole, F-Frame, Thermal Magnetic - FAL14030
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 30A, 480Y/277V, 1-Pole, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL14030
    SKU: 88239973
    $443.20
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:125VDC-277VAC,18kA @ 277/480VAC-25kA @ 120VAC-10kA @ 125VDC
    Pole:1P
    Voltage (Volts):125 V DC-277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL14030
    • Voltage (Volts) 125 V DC-277 V AC
    • UNSPSC 39121616
    • Amps 30A
    • Interrupting Rating 125VDC-277VAC,18kA @ 277/480VAC-25kA @ 120VAC-10kA @ 125VDC
    • Pole 1P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CB 480Y/277V 30A,1P,30 A,480Y/277 V AC,Circuit Breaker,F-Frame,Thermal Magnetic,UL Listed
    UL Listed