SCHNEIDER ELECTRIC USA INC FAF36030V1361 Molded Case Circuit Breaker, F-Frame, 3-Pole, 30A, 600VAC/250VDC | Graybar Store
     
SCHNEIDER ELECTRIC USA INC - Molded Case Circuit Breaker, F-Frame, 3-Pole, 30A, 600VAC/250VDC - FAF36030V1361
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, F-Frame, 3-Pole, 30A, 600VAC/250VDC

    Manufacturer: SCHNEIDER ELECTRIC USA INC
    Manufacturer #: FAF36030V1361
    SKU: 22089283
    $2,472.41
    Checking Pricing
         
    Quick Order:Y
    Amps:30A
    Pole:3-Pole
    Voltage (Volts):600VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer SCHNEIDER ELECTRIC USA INC
    • Manufacturer # FAF36030V1361
    • Voltage (Volts) 600VAC/250VDC
    • UNSPSC 39121616
    • Amps 30A
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    MOLDED CASE CIRCUIT BREAKER 600V 30A