Ortronics (Legrand) OR-40300546-00 TracJack® Plastic Faceplate, Screw Mount, 4-Port, Black | Graybar Store
     
Ortronics (Legrand) - TracJack® Plastic Faceplate, Screw Mount, 4-Port, Black - OR-40300546-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Plastic Faceplate, Screw Mount, 4-Port, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300546-00
    SKU: 99683015
    $1.91
    Checking Pricing
         
    Color:Black
    No. of Ports:4
    Material:ABS/PC, Thermoplastic
    Additional Features:Blends With Most Environments; Low-Profile Design; Recessed Label Fields Support TIA/EIA 606 Standard
    Dimensions (Inches):69.85 mm W x 7.62 mm D x 4.5 in H
    Part Number:OR-40300546-00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300546-00
    • Color Black
    • Part Number OR-40300546-00
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 43191600
    • Additional Features Blends With Most Environments; Low-Profile Design; Recessed Label Fields Support TIA/EIA 606 Standard
    • Dimensions (Inches) 69.85 mm W x 7.62 mm D x 4.5 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material ABS/PC, Thermoplastic
    • SKU Spec Sheet
      OR-40300546-00 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40300546 Faceplate, Black, Screw Mount, ABS/PC; Thermoplastic, No. of Ports: 4, Dimension (Inches): 69.85 mm W x 7.62 mm D x 4.5 in H