Siemon MX-FP-S-04-SS MAX® Stainless Steel Modular Faceplates - Double Gang | Graybar Store
     
Siemon - MAX® Stainless Steel Modular Faceplates - Double Gang - MX-FP-S-04-SS
+ / - Hover over image to Zoom
Other Views

    MAX® Stainless Steel Modular Faceplates - Double Gang

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-04-SS
    SKU: 99533126
    $8.28
    Checking Pricing
         
    Material:Stainless Steel
    No. of Ports:4
    Part Number:MX-FP-S-04-SS
    Additional Features:Complete Multimedia Support; Durable Finish Masks May Have Minor Scuffs From Daily Usage
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-04-SS
    • Part Number MX-FP-S-04-SS
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 43191600
    • Additional Features Complete Multimedia Support; Durable Finish Masks May Have Minor Scuffs From Daily Usage
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Screw Mount, Stainless Steel, No. of Ports: 4
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification