Siemon CT2-FP-80 CT® Faceplate, Screw Mount, 1-Port, Ivory | Graybar Store
     
Siemon - CT® Faceplate, Screw Mount, 1-Port, Ivory - CT2-FP-80
+ / - Hover over image to Zoom
Other Views

    CT® Faceplate, Screw Mount, 1-Port, Ivory

    Manufacturer: Siemon
    Manufacturer #: CT2-FP-80
    SKU: 97121841
    $2.73
    Checking Pricing
         
    No. of Ports:1
    Color:Light Ivory
    Material:Plastic
    Additional Features:UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    Part Number:CT2-FP-80
    Use With:Desktop Printers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT2-FP-80
    • Color Light Ivory
    • Part Number CT2-FP-80
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • UNSPSC 43191600
    • Additional Features UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    • Material Plastic
    • Use With Desktop Printers
    • ECCN EAR99
    Product Overview:
    Faceplate, Light Ivory, Screw Mount, Plastic, No. of Ports: 1