Belden AX102248 KeyConnect® Faceplate, 1-Gang, Flush Mount, 2-Port, Almond | Graybar Store
     
Belden - KeyConnect® Faceplate, 1-Gang, Flush Mount, 2-Port, Almond - AX102248
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Faceplate, 1-Gang, Flush Mount, 2-Port, Almond

    Manufacturer: Belden
    Manufacturer #: AX102248
    SKU: 25110946
    $2.65
    Checking Pricing
    Items sold in feet or each.
         
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):2.75 in. x 0.26 in. x 4.5 in.
    Part Number:AX102248
    Color:Almond
    Packaging:1 per Package
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber And Coax
    No. of Ports:4
    Labels:No
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102248
    • Keyed / Not Keyed Keyed
    • Color Almond
    • Part Number AX102248
    • No. of Ports 4
    • UNSPSC 43191600
    • Dimensions (Inches) 2.75 in. x 0.26 in. x 4.5 in.
    • Labels No
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber And Coax
    • SKU Spec Sheet
      AX102248 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    This faceplate is compatible with Keyconnect® style modular jacks. Can also be used with a variety of modules that are suitable to use with Belden IBDN system. Almond
    • Flush Mount
    • One Gang
    • Two Port