Siemon XFP-S-01-SS Ruggedized MAX® Faceplate, Stainless Steel, 1-Port | Graybar Store
     
Siemon - Ruggedized MAX® Faceplate, Stainless Steel, 1-Port - XFP-S-01-SS
+ / - Hover over image to Zoom
Other Views

    Ruggedized MAX® Faceplate, Stainless Steel, 1-Port

    Manufacturer: Siemon
    Manufacturer #: XFP-S-01-SS
    SKU: 22044626
    $19.08
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Protective Seal for Moisture And Debris
    Part Number:XFP-S-01-SS
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # XFP-S-01-SS
    • Part Number XFP-S-01-SS
    • Type Faceplate
    • No. of Ports 1
    • UNSPSC 39121704
    • Additional Features Protective Seal for Moisture And Debris
    • Material Stainless Steel
    • ECCN EAR99
    Product Overview:
    MAX Faceplate, Stainless Steel, No. of Ports: 1