Square D (Schneider Electric) FA36035 Molded Case Circuit Breaker, 35A, 600V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 35A, 600V, F-Frame, Thermal Magnetic - FA36035
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 35A, 600V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA36035
    SKU: 92135084
    $1,714.79
    Checking Pricing
         
    Amps:35A
    Interrupting Rating:18kA @ 277/480VAC-10kA @ 250VDC-14kA @ 347/600VAC-25kA @ 120/240VAC,250VDC-600VAC
    Pole:3P
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA36035
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 35A
    • Interrupting Rating 18kA @ 277/480VAC-10kA @ 250VDC-14kA @ 347/600VAC-25kA @ 120/240VAC,250VDC-600VAC
    • Pole 3P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 35A,35 A,3P,600 V AC,Circuit Breaker,F-Frame,I-Line panelboards and switchboards,Thermal Magnetic,UL Listed
    UL Listed