GE Lighting F96T8/49W/SPX41 Fluorescent Lamp, T8, Fa8 Base, 96 in., 79403, 49W, 5000 lm Initial Lumens, 24000 Rated Life Hrs., 4100K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T8, Fa8 Base, 96 in., 79403, 49W, 5000 lm Initial Lumens, 24000 Rated Life Hrs., 4100K - F96T8/49W/SPX41
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T8, Fa8 Base, 96 in., 79403, 49W, 5000 lm Initial Lumens, 24000 Rated Life Hrs., 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/49W/SPX41
    SKU: 25358889
    $863.28
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:79403
    Wattage:49 W
    Initial Lumens:5000 lm
    Rated Life (Hour):24000
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/49W/SPX41
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 79403
    • Base Type FA8
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 5000 lm
    • Length (Inch) 96
    • Rated Life (Hour) 24000
    • Wattage 49 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Watt-Miser® Starcoat® T8