GE Lighting F96T12HL30/HO/WM Fluorescent Lamp, T12, R17d Base, 96 in., 66861, 95W, 8850 lm Initial Lumens, 12000 Rated Life Hrs., 3000K | Graybar Store
     
GE Lighting - Fluorescent Lamp, T12, R17d Base, 96 in., 66861, 95W, 8850 lm Initial Lumens, 12000 Rated Life Hrs., 3000K - F96T12HL30/HO/WM
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, R17d Base, 96 in., 66861, 95W, 8850 lm Initial Lumens, 12000 Rated Life Hrs., 3000K

    Manufacturer: GE Lighting
    Manufacturer #: F96T12HL30/HO/WM
    SKU: 25438092
    $892.35
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:66861
    Wattage:95 W
    Initial Lumens:8850 lm
    Rated Life (Hour):12000
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12HL30/HO/WM
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 66861
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 8850 lm
    • Length (Inch) 96
    • Rated Life (Hour) 12000
    • Wattage 95 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    F96T12HL30/HO/WM-CIRCLEVILLE C AND I SKUS IN PULP