Panduit F92ERQ1Q1SNM012 Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 12 M. L, 2 | Graybar Store
     
Panduit - Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 12 M. L, 2 - F92ERQ1Q1SNM012
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 12 M. L, 2

    Manufacturer: Panduit
    Manufacturer #: F92ERQ1Q1SNM012
    SKU: 25815255
    $75.66
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:12 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F92ERQ1Q1SNM012
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • UNSPSC 43223303
    • Fiber Category Singlemode (OS2)
    • Length 12 m
    • SKU Spec Sheet
      F92ERQ1Q1SNM012 Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    LC to LC, Duplex, Yellow, Singlemode - OS2, 12 m, 2