Panduit F92ERLNSNSNM009 Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS1/OS2), 9 M. L, 2 | Graybar Store
     
Panduit - Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS1/OS2), 9 M. L, 2 - F92ERLNSNSNM009
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS1/OS2), 9 M. L, 2

    Manufacturer: Panduit
    Manufacturer #: F92ERLNSNSNM009
    SKU: 25836280
    $41.98
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS1/OS2)
    No. of Connectors:2
    Length:9 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F92ERLNSNSNM009
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • UNSPSC 43223326
    • Fiber Category Singlemode (OS1/OS2)
    • Length 9 m
    • ECCN EAR99
    Product Overview:
    LC to SC, Duplex, Yellow, Singlemode - OS1/OS2, 9 m, 2