Thomas and Betts F9030 Non-Insulated Ferrule, 4 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Ferrule, 4 AWG - F9030
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ferrule, 4 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: F9030
    SKU: 25697720
    $0.61
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9030
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ferrule, Length .591 Inches/15mm, Inner Diameter .287 Inches/7.3mm, Outer Diameter .374 Inches/9.5mm, Conductor Size 4 AWG/25mm, Copper, Tin Plated