Thomas and Betts F9025 Non-Insulated Ferrule, 6 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ferrule, 6 AWG, Copper, Tin Plated - F9025
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ferrule, 6 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F9025
    SKU: 25183226
    $0.38
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9025
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ferrule, Length .472 Inches/12mm, Inner Diameter .228 Inches/5.8mm, Outer Diameter .295 Inches/7.5mm, Conductor Size 6 AWG/16mm, Copper, Tin Plated