Thomas and Betts F9022 Non-Insulated Ferrule, 8 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ferrule, 8 AWG, Copper, Tin Plated - F9022
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ferrule, 8 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F9022
    SKU: 25191187
    $0.46
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9022
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ferrule, Length .472 Inches/12mm, Inner Diameter .177 Inches/4.5mm, Outer Diameter .228 Inches/5.8mm, Conductor Size 8 AWG/10mm, Copper, Tin Plated