Thomas and Betts F9019 Non-Insulated Ferrule, 10 AWG, Copper, Tin plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ferrule, 10 AWG, Copper, Tin plated - F9019
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ferrule, 10 AWG, Copper, Tin plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F9019
    SKU: 25191188
    $0.33
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9019
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ferrule, Length .472 Inches/12mm, Inner Diameter .138 Inches/3.5mm, Outer Diameter .185 Inches/4.7mm, Conductor Size 10 AWG/6mm, Copper, Tin Plated