Thomas and Betts F9015 Non-Insulated Ferrule, 12 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ferrule, 12 AWG, Copper, Tin Plated - F9015
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ferrule, 12 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F9015
    SKU: 25697719
    $0.30
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9015
    • Color Metallic
    • Materials Copper
    Product Overview:
    Non-Insulated Ferrule, Length .354 Inches/9mm, Inner Diameter .110 Inches/2.8mm, Outer Diameter .158 Inches/4mm, Conductor Size 12 AWG/4mm, Copper, Tin Plated