Thomas and Betts F9013 Non-Insulated Ferrule, 14 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ferrule, 14 AWG, Copper, Tin Plated - F9013
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ferrule, 14 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: F9013
    SKU: 25565616
    $0.29
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9013
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ferrule, Length .472 Inches/12mm, Inner Diameter .087 Inches/2.2mm, Outer Diameter .139 Inches/3.4mm, Conductor Size 14 AWG/2.5mm, Copper, Tin Plated